Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Wheel, Shielded, 3 mm dia., 25 Sz

  • Mfr # SJ25DEDR

  • Zoro # G908091046


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Series
GV3
Lubrication
Hepco Lubrication
For Use With
Slides
Minimum Operating Temperature
-20 Degrees C
Bore Diameter
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ25DEDR
Zoro #
G908091046
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
3 mm
Size
25
Outside Diameter
25 mm

Details

Item
Guide Wheel
Series
GV3
Lubrication
Hepco Lubrication
For Use With
Slides
Minimum Operating Temperature
-20 Degrees C
Maximum Load Radial
1,500 N
Maximum Operating Temperature
120 Degrees C
Maximum Load Axial
400 N
System of Measurement
Metric
Vee Angle
70 Degrees
Bearing Protection
Shielded

Description

Guide Wheel, Bearing Protection Shielded, Bore Diameter 3 mm, For Use With Slides, Lubrication Hepco Lubrication, Maximum Load Axial 400 N, Maximum Load Radial 1,500 N, Outside Diameter 25 mm, Size 25, System of Measurement Metric, Series GV3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -20 Degrees C, Vee Angle 70 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.