Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GV3 Carriage, 100 mm Lx64 mm Wx22.4 mm H

  • Mfr # AU2018L100CSDRNS

  • Zoro # G708061775


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
22.4 mm
Carriage Width
64 mm
Roller Material
Stainless Steel
Carriage Length
100 mm
Carriage Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU2018L100CSDRNS
Zoro #
G708061775
UPC #
-
Country of Origin
United Kingdom

Dimensions

Carriage Height
22.4 mm
Carriage Width
64 mm
Carriage Length
100 mm
Size
20
For Rail Width
20 mm
Carriage Mounting Hole Size
M5
Combined Carriage and Rail Height
24.95 mm
Manufacturer Size
20

Details

Item
GV3 Carriage
Roller Material
Stainless Steel
Carriage Material
Aluminum
Carriage Finish
Anodized
Number of Mounting Holes
6
Carriage Type
Roller
Seals
Nitrile
Roller Type
Crown Roller
For Use With
NV 20, V 20
Series
GV3
Maximum Load Axial
760 N
System of Measurement
Metric
Maximum Load Radial
1,200 N
Dynamic Load Capacity
760 N
Requires Lubrication
Lubricant Required
Includes Lubricator
Lubricator Included
Operating Temperature - Maximum
140 Degrees F
Axial Load - Maximum
760 N
Static Load Capacity
760 N
Operating Temperature - Minimum
-4 Degrees F
Includes Plugs
Plugs Included
Radial Load - Maximum
1,200 N
Includes Seals
Seals Included
Compatible Rail Type
Slide
Number of Bearing Rows
2
Seal Material
Nitrile

Description

GV3 Carriage, Carriage Height 22.4 mm, Carriage Length 100 mm, Carriage Width 64 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 1,200 N, Axial Load - Maximum 760 N, Manufacturer Size 20, Dynamic Load Capacity 760 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 20 mm, For Use With NV 20, V 20, Static Load Capacity 760 N, Combined Carriage and Rail Height 24.95 mm, Series GV3, Operating Temperature - Maximum 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.