Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GV3 Carriage, 100 mm Lx64 mm Wx22.4 mm H

  • Mfr # AU2018L100DRNS

  • Zoro # G508061555


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
22.4 mm
Carriage Width
64 mm
Roller Material
Stainless Steel
Carriage Length
100 mm
Carriage Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU2018L100DRNS
Zoro #
G508061555
UPC #
-
Country of Origin
United Kingdom

Dimensions

Carriage Height
22.4 mm
Carriage Width
64 mm
Carriage Length
100 mm
Size
20
For Rail Width
20 mm
Carriage Mounting Hole Size
M5
Manufacturer Size
20
Combined Carriage and Rail Height
24.95 mm

Details

Item
GV3 Carriage
Roller Material
Stainless Steel
Carriage Material
Aluminum
Seals
Nitrile
Carriage Finish
Anodized
Carriage Type
Roller
Number of Mounting Holes
6
For Use With
NV 20, V 20
Roller Type
Crown Roller
Dynamic Load Capacity
760 N
Maximum Load Axial
760 N
Maximum Load Radial
1,200 N
System of Measurement
Metric
Series
GV3
Seal Material
Nitrile
Axial Load - Maximum
760 N
Compatible Rail Type
Slide
Operating Temperature - Maximum
140 Degrees F
Static Load Capacity
760 N
Includes Plugs
Plugs Included
Requires Lubrication
Lubricant Required
Number of Bearing Rows
2
Includes Lubricator
Lubricator Included
Radial Load - Maximum
1,200 N
Operating Temperature - Minimum
-4 Degrees F

Description

GV3 Carriage, Carriage Height 22.4 mm, Carriage Length 100 mm, Carriage Width 64 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 1,200 N, Axial Load - Maximum 760 N, Manufacturer Size 20, Dynamic Load Capacity 760 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 20 mm, For Use With NV 20, V 20, Static Load Capacity 760 N, Combined Carriage and Rail Height 24.95 mm, Series GV3, Operating Temperature - Maximum 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.