GV3 Carriage, 125 mm Lx116 mm Wx35.8 mm H

  • Mfr # AU4434L125NS

  • Zoro # G708061607


product price:  $549.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
35.8 mm
Roller Material
Stainless Steel
Carriage Width
116 mm
Carriage Length
125 mm
Carriage Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AU4434L125NS
Zoro #
G708061607
UPC #
-
Country of Origin
United Kingdom

Dimensions

Carriage Height
35.8 mm
Carriage Width
116 mm
Carriage Length
125 mm
Size
44
For Rail Width
44 mm
Carriage Mounting Hole Size
M8
Manufacturer Size
44
Combined Carriage and Rail Height
38.7 mm

Details

Item
GV3 Carriage
Roller Material
Stainless Steel
Carriage Material
Aluminum
Number of Mounting Holes
4
Seals
Nitrile
Carriage Finish
Anodized
Carriage Type
Roller
For Use With
M 44, NM 44
Roller Type
Crown Roller
System of Measurement
Metric
Dynamic Load Capacity
3,200 N
Maximum Load Axial
3,200 N
Series
GV3
Maximum Load Radial
2,800 N
Operating Temperature - Maximum
140 Degrees F
Axial Load - Maximum
3,200 N
Seal Material
Nitrile
Static Load Capacity
3,200 N
Includes Plugs
Plugs Included
Compatible Rail Type
Slide
Operating Temperature - Minimum
-4 Degrees F
Includes Lubricator
Lubricator Included
Number of Bearing Rows
2
Requires Lubrication
Lubricant Required
Radial Load - Maximum
2,800 N

Description

GV3 Carriage, Carriage Height 35.8 mm, Carriage Length 125 mm, Carriage Width 116 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 2,800 N, Axial Load - Maximum 3,200 N, Manufacturer Size 44, Dynamic Load Capacity 3,200 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 44 mm, For Use With M 44, NM 44, Static Load Capacity 3,200 N, Combined Carriage and Rail Height 38.7 mm, Series GV3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.