GV3 Carriage, 400 mm Lx185 mm Wx54.7 mm H

  • Mfr # AU7654L400

  • Zoro # G108061764


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
54.7 mm
Roller Material
Stainless Steel
Carriage Width
185 mm
Carriage Length
400 mm
Carriage Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AU7654L400
Zoro #
G108061764
UPC #
-
Country of Origin
United Kingdom

Dimensions

Carriage Height
54.7 mm
Carriage Width
185 mm
Carriage Length
400 mm
Size
76
Carriage Mounting Hole Size
M10
For Rail Width
76 mm
Manufacturer Size
76
Combined Carriage and Rail Height
58.7 mm

Details

Item
GV3 Carriage
Roller Material
Stainless Steel
Carriage Material
Aluminum
For Use With
M 76, NM 76
Carriage Finish
Anodized
Carriage Type
Roller
Roller Type
Crown Roller
Number of Mounting Holes
6
System of Measurement
Metric
Maximum Load Radial
6,400 N
Series
GV3
Dynamic Load Capacity
7,200 N
Maximum Load Axial
7,200 N
Compatible Rail Type
Slide
Includes Lubricator
Lubricator Included
Includes Plugs
Plugs Included
Radial Load - Maximum
6,400 N
Requires Lubrication
Lubricant Required
Number of Bearing Rows
2
Static Load Capacity
7,200 N
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Axial Load - Maximum
7,200 N

Description

GV3 Carriage, Carriage Height 54.7 mm, Carriage Length 400 mm, Carriage Width 185 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 6,400 N, Axial Load - Maximum 7,200 N, Manufacturer Size 76, Dynamic Load Capacity 7,200 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 76 mm, For Use With M 76, NM 76, Static Load Capacity 7,200 N, Combined Carriage and Rail Height 58.7 mm, Series GV3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.