GV3 Carriage, 400 mm Lx185 mm Wx54.7 mm H

  • Mfr # AU7654L400CSNS

  • Zoro # G308061793


product price: $1,259.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
54.7 mm
Roller Material
Stainless Steel
Carriage Width
185 mm
Carriage Length
400 mm
Carriage Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU7654L400CSNS
Zoro #
G308061793
UPC #
-
Country of Origin
United Kingdom

Dimensions

Carriage Height
54.7 mm
Carriage Width
185 mm
Carriage Length
400 mm
Size
76
For Rail Width
76 mm
Carriage Mounting Hole Size
M10
Manufacturer Size
76
Combined Carriage and Rail Height
58.7 mm

Details

Item
GV3 Carriage
Roller Material
Stainless Steel
Carriage Material
Aluminum
Carriage Type
Roller
Carriage Finish
Anodized
Seals
Nitrile
For Use With
M 76, NM 76
Number of Mounting Holes
6
Roller Type
Crown Roller
Maximum Load Axial
7,200 N
Dynamic Load Capacity
7,200 N
System of Measurement
Metric
Maximum Load Radial
6,400 N
Series
GV3
Axial Load - Maximum
7,200 N
Number of Bearing Rows
2
Requires Lubrication
Lubricant Required
Includes Lubricator
Lubricator Included
Includes Plugs
Plugs Included
Operating Temperature - Maximum
140 Degrees F
Compatible Rail Type
Slide
Seal Material
Nitrile
Operating Temperature - Minimum
-4 Degrees F
Includes Seals
Seals Included
Radial Load - Maximum
6,400 N
Static Load Capacity
7,200 N

Description

GV3 Carriage, Carriage Height 54.7 mm, Carriage Length 400 mm, Carriage Width 185 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 6,400 N, Axial Load - Maximum 7,200 N, Manufacturer Size 76, Dynamic Load Capacity 7,200 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 76 mm, For Use With M 76, NM 76, Static Load Capacity 7,200 N, Combined Carriage and Rail Height 58.7 mm, Series GV3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.