GV3 Carriage, 50 mm Lx40 mm Wx17.44 mm H

  • Mfr # AU12P1/P213L50NS

  • Zoro # G808061750


product price:  $486.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
17.44 mm
Carriage Width
40 mm
Roller Material
Stainless Steel
Carriage Length
50 mm
Carriage Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU12P1/P213L50NS
Zoro #
G808061750
UPC #
-
Country of Origin
United Kingdom

Dimensions

Carriage Height
17.44 mm
Carriage Width
40 mm
Carriage Length
50 mm
Size
12
Carriage Mounting Hole Size
M4
For Rail Width
12 mm
Manufacturer Size
12
Combined Carriage and Rail Height
19.2 mm

Details

Item
GV3 Carriage
Roller Material
Stainless Steel
Carriage Material
Aluminum
Carriage Type
Roller
Carriage Finish
Anodized
Seals
Nitrile
Bearing Type
Ball
Number of Mounting Holes
4
Roller Type
Crown Roller
For Use With
MS 12, NMS 12
Series
GV3
System of Measurement
Metric
Maximum Load Radial
240 N
Maximum Load Axial
240 N
Dynamic Load Capacity
240 N
Radial Load - Maximum
240 N
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Includes Plugs
Plugs Included
Axial Load - Maximum
240 N
Static Load Capacity
240 N
Number of Bearing Rows
2
Compatible Rail Type
Slide
Requires Lubrication
Lubricant Required
Seal Material
Nitrile
Includes Lubricator
Lubricator Included

Description

GV3 Carriage, Carriage Height 17.44 mm, Carriage Length 50 mm, Carriage Width 40 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 240 N, Axial Load - Maximum 240 N, Manufacturer Size 12, Dynamic Load Capacity 240 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 12 mm, For Use With MS 12, NMS 12, Static Load Capacity 240 N, Combined Carriage and Rail Height 19.2 mm, Series GV3, Operating Temperature - Maximum 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.