GV3 Carriage, 50 mm Lx40 mm Wx17.44 mm H

  • Mfr # AU12P313L50LBNS

  • Zoro # G508061753


product price:  $597.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
17.44 mm
Carriage Width
40 mm
Roller Material
Stainless Steel
Carriage Length
50 mm
Carriage Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AU12P313L50LBNS
Zoro #
G508061753
UPC #
-
Country of Origin
United Kingdom

Dimensions

Carriage Height
17.44 mm
Carriage Width
40 mm
Carriage Length
50 mm
Size
12
For Rail Width
12 mm
Overall Height
19.2 mm
Carriage Mounting Hole Size
M4
Manufacturer Size
12
Combined Carriage and Rail Height
19.2 mm

Details

Item
GV3 Carriage
Roller Material
Stainless Steel
Carriage Material
Aluminum
Carriage Type
Roller
Roller Type
Crown Roller
For Use With
MS 12, NMS 12
Carriage Finish
Anodized
Number of Mounting Holes
4
Seals
Nitrile
Dynamic Load Capacity
240 N
Maximum Load Radial
240 N
Maximum Load Axial
240 N
Series
GV3
System of Measurement
Metric
Operating Temperature - Maximum
140 Degrees F
Includes Lubricator
Lubricator Included
Radial Load - Maximum
240 N
Seal Material
Nitrile
Requires Lubrication
Lubricant Required
Static Load Capacity
240 N
Includes Plugs
Plugs Included
Axial Load - Maximum
240 N
Operating Temperature - Minimum
-4 Degrees F
Compatible Rail Type
Slide
Number of Bearing Rows
2

Description

GV3 Carriage, Carriage Height 17.44 mm, Carriage Length 50 mm, Carriage Width 40 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 240 N, Axial Load - Maximum 240 N, Manufacturer Size 12, Dynamic Load Capacity 240 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 12 mm, For Use With MS 12, NMS 12, Static Load Capacity 240 N, Combined Carriage and Rail Height 19.2 mm, Series GV3, Operating Temperature - Maximum 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.