Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lubricant, Bucket, Tan, 2 lb.

  • Mfr # 40501

  • Zoro # G3787290


product price: $9.95
/ea

Key Features

Application
Nontoxic, Hypoallergenic and Environmentally Friendly
Container Type
Jar
Size
2 lb
Min. Operating Temp.
10 Degrees F
Maximum Operating Temperature
120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40501
Zoro #
G3787290
UPC #
032628405011
Country of Origin
United States

Dimensions

Size
2 lb

Details

Application
Nontoxic, Hypoallergenic and Environmentally Friendly
Container Type
Jar
Min. Operating Temp.
10 Degrees F
Maximum Operating Temperature
120 Degrees F
NSF Rating
Not Rated
Color
Amber
Item
Lubricant
Standards
NSF/ANSI 61
Series
Duck Butter
Maximum Viscosity
Not Available
For Application Type
For Drain, Waste, and Vent Pipe, For Drinking Water
For Material Type
Copper, Plastics, Rubber, Synthetic Rubber
Minimum Viscosity
Not Available
Operating Temperature Range
10 to 120 Degrees F

Description

Lubricant, For Material Type Copper, Plastics, Rubber, Synthetic Rubber, Series Duck Butter, Container Size 2 lb, Container Type Jar, For Maximum Pipe Diameter Not Applicable, Working Time Not Applicable, Minimum Operating Temperature 10 Degrees F, Maximum Operating Temperature 120 Degrees F, Color Amber, Standards NSF/ANSI 61, For Application Type For Drain, Waste, and Vent Pipe, For Drinking Water, Full Cure Time Not Applicable, Maximum Viscosity Not Available, Minimum Viscosity Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.