Shop HERCULES SEALING PRODUCTS
See all product information
Create Account
870-47, US-80NBR-1/2x.750x1/8, U-SEALS
- Mfr # 870-47
- Zoro # G416028756
product price:Â
$
1.85
/ea
Sold in multiples of 5 for
$9.25
Key Features
Outside Dia.
1/16 in
Inside Dia.
1-8/26 in
Height
1-8/26 in
Temp. Range
-40 Degrees to 240 Degrees F
Seal Material
Buna-N Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 870-47
- Zoro #
- G416028756
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 1/16 in
- Inside Dia.
- 1-8/26 in
- Height
- 1-8/26 in
- For Bore Dia.
- 0.75 in
- For Groove Width
- 0.156 in
Details
- Temp. Range
- -40 Degrees to 240 Degrees F
- Seal Material
- Buna-N Rubber
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.