Shop HERCULES SEALING PRODUCTS
See all product information
Create Account
HRU12-1.25-12, US-80NBR-1.250x1.500x1/8, U-SEALS
- Mfr # HRU12-1.25-12
- Zoro # G916028843
product price:Â
$
2.99
/ea
Sold in multiples of 3 for
$8.97
Key Features
Temp. Range
-40 Degrees to 250 Degrees F
Height
1-16/26 in
Seal Material
Buna-N Rubber
Outside Dia.
1-1/2 in
Inside Dia.
3-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HRU12-1.25-12
- Zoro #
- G916028843
- UPC #
- -
- Country of Origin
- China
- Temp. Range
- -40 Degrees to 250 Degrees F
- Seal Material
- Buna-N Rubber
Dimensions
- Height
- 1-16/26 in
- Outside Dia.
- 1-1/2 in
- Inside Dia.
- 3-3/4 in
- For Groove Width
- 0.156 in
- For Bore Dia.
- 1.5 in
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.