Shop HERCULES SEALING PRODUCTS
See all product information
Create Account
MPSU300-70X54.5X5.9, PA-URE/NBR-70.00x54.50x5.90, Piston Seals
- Mfr # MPSU300-70X54.5X5.9
- Zoro # G916027518
product price:Â
$
18.89
/ea
Key Features
Height
5.9 in
For Groove Width
6.3 in
Temp. Range
-22 Degrees to 212 Degrees F
Seal Material
Urethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPSU300-70X54.5X5.9
- Zoro #
- G916027518
- UPC #
- -
- Country of Origin
- Germany
- Temp. Range
- -22 Degrees to 212 Degrees F
- Seal Material
- Urethane
Dimensions
- Height
- 5.9 in
- For Groove Width
- 6.3 in
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.