PB12-700-075-SC, WR-NYL-7x.750x1/8-C/S, STANDARD WEAR RINGS

  • Mfr # PB12-700-075-SC

  • Zoro # G816030731


product price:  $15.19
/ea

Key Features

Temp. Range
-40° to +275° F
O-Ring Material
Nylon / Polytetrafluoroethylene
Nominal Inside Dia.
3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB12-700-075-SC
Zoro #
G816030731
UPC #
-
Country of Origin
United States

Dimensions

Nominal Inside Dia.
3-1/4 in

Details

Temp. Range
-40° to +275° F
O-Ring Material
Nylon / Polytetrafluoroethylene

Description

0

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.