Shop X1 TOOLS
See all product information
Create Account
Round O-Ring, ID 14.5mm, WD 3mm, OD 20.5mm, 1 O-Ring
- Mfr # X1E-CON-ORI-RME-M-3-14.5-20.5x1
- Zoro # G314322246
product price:
$
1.29
/ea
Sold in multiples of 6 for
$7.74
Key Features
Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
14.5 mm
Nominal Outside Dia.
20.5 mm
Nominal Width
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1E-CON-ORI-RME-M-3-14.5-20.5x1
- Zoro #
- G314322246
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Nominal Inside Dia.
- 14.5 mm
- Nominal Outside Dia.
- 20.5 mm
- Nominal Width
- 3 mm
Details
- Cross Section Shape
- Round
- Color
- Black
Description
X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.
- •Helps to eliminate leaks in many applications, such as faucet drips at the spout
- •Nitrile rubber construction
- •Tough, flexible rubber construction
- •Dimensions: Interior Diameter: 14.5mm., Width Diameter: 3mm., Outside Diameter: 20.5mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.