PSM-326, PA-90URE-2x0.265, Piston Seals
- Mfr # PSM-326
- Zoro # G016027586
product price:Â
$
11.49
/ea
Key Features
Inside Dia.
1-5/8 in
Height
0.265 in
For Bore Dia.
2 in
Temp. Range
-40 Degrees to 220 Degrees F
For Groove Width
0.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSM-326
- Zoro #
- G016027586
- UPC #
- -
- Country of Origin
- United States
- Temp. Range
- -40 Degrees to 220 Degrees F
- Seal Material
- Urethane/Nitrile
Dimensions
- Inside Dia.
- 1-5/8 in
- Height
- 0.265 in
- For Bore Dia.
- 2 in
- For Groove Width
- 0.28 in
- Outside Dia.
- 2 in
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.