U18-2.00-37B, US-90URE-2x2.375x.375, U-SEALS
- Mfr # U18-2.00-37B
- Zoro # G716031876
product price:Â
$
8.69
/ea
Key Features
For Bore Dia.
2.375 in
Seal Material
Urethane
Height
1-8/26 in
Inside Dia.
2 in
For Groove Width
0.413 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U18-2.00-37B
- Zoro #
- G716031876
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Seal Material
- Urethane
- Temp. Range
- -65 Degrees to 220 Degrees F
Dimensions
- For Bore Dia.
- 2.375 in
- Height
- 1-8/26 in
- Inside Dia.
- 2 in
- For Groove Width
- 0.413 in
- Outside Dia.
- 2-5/8 in
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.