Shop HERCULES

Sta Put White Plumbers Putty 14 oz

  • Mfr # 25101
  • Zoro # G300540654

product price: 
$
8.25
/ea

Key Features

Color
Beige
Container Size
14 oz
Net Weight
0.9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
25101
Zoro #
G300540654
UPC #
32628251014
Country of Origin
United States
Color
Beige
Net Weight
0.9

Dimensions

Container Size
14 oz

Description

A plumbing sealing and caulking compound for setting plumbing fixtures, bowls, faucets, basin cocks, strainers, plugs, and sink frames. Will not stick to fingers or hands. Always the same smooth, uniform appearance from top to bottom of container with superior sealing qualities. Sta put will not harden, crumble, crack or shrink. It is flexible and stretchable, spreads easily, and can be molded into rings or shaped to the precise configuration needed. It provides a gas proof, fume proof, odor proof, insect proof and watertight seal. Meets or exceeds Federal Specification TT-P-1536.


  • • Suitable for setting bowls, fixtures, faucets, basin cocks, strainers, plugs or sink frames and for a variety of other sealing and caulking applications.
  • • Non-mastic plumber's putty.
  • • Flexible and stretchable.
  • • Molds easily and resists hardening, crumbling, cracking and shrinking.
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.