Zoro Homepage

3-Shelf Computer Workstation, Metal/Laminated Black/Gray

  • Mfr # 95-72241-000

  • Zoro # G9957017


product price: $2,269.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Number of Shelves
3
Color
Black, Gray
Assembly
Unassembled
Server Shelf Depth (In.)
25 in
Shelf Width (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95-72241-000
Zoro #
G9957017
UPC #
-
Country of Origin
United States

Dimensions

Server Shelf Depth (In.)
25 in
Shelf Width (In.)
24 in
Overall Depth (In.)
35 in
Shelf Thickness (In.)
1 in
Shelf Depth (In.)
18 1/2 in
Overall Width (In.)
24 in
Overall Height (In.)
72 in
Server Shelf Width (In.)
24 in
Shelf Depth
18 1/2 in
Overall Width
24 in
Overall Height
72 in
Overall Depth
35 in
Adjustable Shelf Height
Yes
Shelf Thickness
1 in
Shelf Width
24 in

Description

Computer Workstation, Product Type Computer Workstation, Overall Height 72 in, Overall Depth 35 in, Overall Width 24 in, Weight Capacity 1,500 lb, Number of Shelves 3, Shelf Width 24 in, Color Black, Gray, Material Laminate, Metal, Finish Powder Coated, Maximum Tower Mount Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.