
13 gal Trash Bags, 24 in x 32 in, Premium, 0.88 mil, Green, 200 PK
Mfr # Y4832EE R01
Zoro # G4185579
product price:Â $105.99
/pk 200, $0.53/ea
Free Shipping & Returns
Key Features
Capacity
13 gal
Strength Rating
Premium
Bag Closure Type
Star-sealed bottom
Material
Bioplast
Thickness
0.88 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
Y4832EE R01
Zoro #
G4185579
UPC #
98241155245
Country of Origin
United States
Dimensions
Thickness
0.88 mil
Size
24 in x 32 in
Width
24 in
Height
32 in
Details
Capacity
13 gal
Strength Rating
Premium
Bag Closure Type
Star-sealed bottom
Material
Bioplast
Color
Green
Item
Trash Bags
Seal
Star
Bags Per Roll
200
Package Configuration
8 Rolls of 25 Bags
Standards
BPI Certified; Conforms to ASTM D6400 Standards
Weight
12.46 lbs
Application
Can Liner
% Recycled Content
0%
Description
Heritage Biotuf Compostable Can Liners, 13 gal, 0.88 mil, 24" x 32", Green, 200/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.