Shop HERITAGE
See all product information
Create Account
10 gal Trash Bags, 24 in x 24 in, Standard-Duty, 6 microns, Natural
Mfr # Z4824RN R01
Zoro # G4186540
product price:Â $47.39
/pk 1000, $0.05/eaKey Features
Strength Rating
Standard-Duty
Bag Closure Type
Open-Face
Material
Polyethylene
Thickness
6 microns
Size
24 in x 24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4824RN R01
- Zoro #
- G4186540
- UPC #
- 98241017369
- Country of Origin
- United States
Dimensions
- Thickness
- 6 microns
- Size
- 24 in x 24 in
- Width
- 24 in
- Height
- 24 in
Details
- Capacity
- 10 gal
- Strength Rating
- Standard-Duty
- Bag Closure Type
- Open-Face
- Material
- Polyethylene
- Color
- Natural
- Item
- Trash Bags
- Package Configuration
- 20 rolls of 50 Bags
- Bags Per Roll
- 1000
- Seal
- Star
- Weight
- 9.1 lbs
- Application
- Can Liner
- % Recycled Content
- 0%
Description
Heritage High-Density Waste Can Liners, 10 gal, 6 microns, 24" x 24", Natural, 1,000/Carton
- High-density polyethylene provides excellent lifting strength with minimal stretching. Star-sealed bottom helps distribute weight more evenly while minimizing the potential for messy leaks. Sturdy and economical, these liners are ideal for heavier loads that do not contain sharp objects.
- Strong and economical, high-density polyethylene.
- Excellent lifting strength with minimal stretching.
- Star-sealed bottom.
- Split-resistant-ideal for heavier loads that do not contain sharp objects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.