30 gal - 33 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 1.5 mil, Black

  • Mfr # H6639AK

  • Zoro # G505742419


product price:  $109.99
/pk 250, $0.44/ea
Free Shipping & Returns

Key Features

Capacity
31 to 40 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
Open-Face
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
1.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H6639AK
Zoro #
G505742419
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.5 mil
Size
33 in x 39 in
Width
33 in
Height
39 in

Details

Capacity
31 to 40 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
Open-Face
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Black
Item
Trash Bags
Application
Commercial Use, Can Liner
Seal
Star
Package Configuration
Flat Pack
Bags Per Roll
250
% Recycled Content
0%

Description

Maintain a clean and tidy environment. Ultra-durable, linear low-density polyethylene can liners are more likely to stretch than they are to tear or split, making them perfect for industrial and commercial applications where sharp, heavy and/or wet waste may be present, and Heritage Linear Low-Density Can Liners provide one of the best performance profiles in the industry. Their star-sealed bottom more evenly distributes their contained weight while minimizing the potential for leaks, allowing for the smooth collection and transport of refuse without fear of causing a mess. Puncture-resistant.


  • Linear low-density polyethylene.
  • Tear- and puncture-resistant.
  • Star-sealed bottom.
  • Perfect for commercial applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.