30 gal Trash Bags, 30 in x 36 in, Premium, 0.9 mil, Black

  • Mfr # H6036TK

  • Zoro # G5203211


product price:  $50.19
/pk 200, $0.25/ea

Key Features

Strength Rating
Premium
Bag Closure Type
Open-Face
Material
Polyethylene
Thickness
0.9 mil
Size
30 in x 36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6036TK
Zoro #
G5203211
UPC #
98241007360
Country of Origin
United States

Dimensions

Thickness
0.9 mil
Size
30 in x 36 in
Height
36 in
Width
30 in

Details

Capacity
30 gal
Strength Rating
Premium
Bag Closure Type
Open-Face
Material
Polyethylene
Color
Black
Item
Trash Bags
Seal
Star
Bags Per Roll
200
Weight
13 lbs
Application
Can Liner

Description

Maintain a clean and tidy environment. Ultra-durable, linear low-density polyethylene can liners are more likely to stretch than they are to tear or split, making them perfect for industrial and commercial applications where sharp, heavy and/or wet waste may be present, and Heritage Linear Low-Density Can Liners provide one of the best performance profiles in the industry. Their star-sealed bottom more evenly distributes their contained weight while minimizing the potential for leaks, allowing for the smooth collection and transport of refuse without fear of causing a mess. Puncture-resistant.


  • Ultra-durable, linear low-density polyethylene.
  • Tear-, split- and puncture-resistant.
  • Leak-resistant, star-sealed bottom.
  • Ideal for sharp, heavy and/or wet waste and refuse.
  • A wonderful choice for industrial and commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.