
33 gal Trash Bags, 33 in x 39 in, Super Heavy-Duty, 1.5 mil, Black
Mfr # X6639AK
Zoro # G5203290
product price:Â $35.89
/pk 100, $0.36/eaKey Features
Strength Rating
Super Heavy-Duty
Bag Closure Type
Open-Face
Material
Reprocessed Resin
Thickness
1.5 mil
Size
33 in x 39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
X6639AK
Zoro #
G5203290
UPC #
98241054227
Country of Origin
United States
Dimensions
Thickness
1.5 mil
Size
33 in x 39 in
Height
39 in
Width
33 in
Details
Capacity
33 gal
Strength Rating
Super Heavy-Duty
Bag Closure Type
Open-Face
Material
Reprocessed Resin
Color
Black
Item
Trash Bags
Bags Per Roll
100
Weight
12.9 lbs
Application
Can Liner
Description
An economical alternative made from reprocessed resins. Heavy-gauge liner is suitable for tough trash applications.
- An economical alternative made from reprocessed resins. Heavy-gauge liner is suitable for tough trash applications.
- An economical alternative.
- Made from reprocessed resins.
- Heavy-gauge liner is suitable for tough trash applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.