Shop HERITAGE
See all product information
Create Account
56 gal Trash Bags, 43 in x 47 in, Super Heavy-Duty, 1.5 mil, Black
Mfr # X8647AK
Zoro # G5205004
product price:Â $61.85
/pk 100, $0.62/eaKey Features
Strength Rating
Super Heavy-Duty
Bag Closure Type
Open-Face
Material
Reprocessed Resin
Thickness
1.5 mil
Size
43 in x 47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
X8647AK
Zoro #
G5205004
UPC #
98241060587
Country of Origin
United States
Dimensions
Thickness
1.5 mil
Size
43 in x 47 in
Width
43 in
Height
47 in
Details
Capacity
56 gal
Strength Rating
Super Heavy-Duty
Bag Closure Type
Open-Face
Material
Reprocessed Resin
Color
Black
Item
Trash Bags
Bags Per Roll
100
Application
Can Liner
Weight
20.2 lbs
% Recycled Content
50%
Description
Heritage Low-Density Repro Can Liner, 56 gal, 1.5 mil, 43" x 47", Black, 100/Carton
- An economical alternative made from reprocessed resins. Heavy-gauge liner is suitable for tough trash applications.
- An economical alternative.
- Made from reprocessed resins.
- Heavy-gauge liner is suitable for tough trash applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.