This item is Discontinued.

Heritage 33 gal Trash Bags, 33 in x 40 in, Super Heavy-Duty, 1.5 mil, Silver, 100 PK H6640AS

33 gal Trash Bags, 33 in x 40 in, Super Heavy-Duty, 1.5 mil, Silver, 100 PK (Discontinued)

  • Mfr # H6640AS
  • Zoro # G102161774
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H6640AS
Zoro #
G102161774
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.5 mil
Size
33 in x 40 in
Width
33 in
Height
40 in

Details

Capacity
33 gal
Strength Rating
Super Heavy-Duty
Material
Polyethylene
Color
Silver
Item
Trash Bags
Application
Can Liner
Bags Per Roll
100
Weight
13.2 lbs

Description

Durable linear low-density polyethylene can liner. Tear and puncture-resistant can liners are an excellent choice. Industrial strength can liners for high-traffic applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.