
45 gal Trash Bags, 40 in x 48 in, Heavy-Duty, 14 microns, Natural
Mfr # Z8048HN R02
Zoro # G4187712
product price:Â $79.29
/pk 250, $0.32/eaKey Features
Strength Rating
Heavy-Duty
Bag Closure Type
Open-Face
Material
Polyethylene
Thickness
14 microns
Size
40 in x 48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
Z8048HN R02
Zoro #
G4187712
UPC #
98241019899
Country of Origin
United States
Dimensions
Thickness
14 microns
Size
40 in x 48 in
Width
40 in
Height
48 in
Details
Capacity
45 gal
Strength Rating
Heavy-Duty
Bag Closure Type
Open-Face
Material
Polyethylene
Color
Natural
Item
Trash Bags
Seal
Star
Bags Per Roll
250
Package Configuration
10 Rolls of 25 Bags
Application
Can Liner
Weight
17.4 lbs
% Recycled Content
0%
Description
Heritage High-Density Waste Can Liners, 45 gal, 14 microns, 40" x 48", Natural, 250/Carton
- High-density polyethylene provides excellent lifting strength with minimal stretching. Star-sealed bottom helps distribute weight more evenly while minimizing the potential for messy leaks. Sturdy and economical, these liners are ideal for heavier loads that do not contain sharp objects.
- Strong and economical, high-density polyethylene.
- Excellent lifting strength with minimal stretching.
- Star-sealed bottom.
- Split-resistant-ideal for heavier loads that do not contain sharp objects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.