Shop SIMPLEHUMAN
See all product information
Create Account
Liner Code K 200 pk, PK200
- Mfr # CW0577
- Zoro # G224162062
product price:Â
$
74.29
/pk of 200, $0.37/ea
Key Features
Scent
Fragrance Free
Capacity
12 gal
Overall Width
24 3/8 in
Height
27 7/8 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CW0577
- Zoro #
- G224162062
- UPC #
- 838810027999
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 24 3/8 in
- Height
- 27 7/8 in
- Thickness
- 1.2 mil
- Fits Chest Size
- Liner Code K, No Punctures, No Rips, One-by-One, Perfect Fit, Sustainable Liners
Details
- Item
- Trash Liner Code K
- Scent
- Fragrance Free
- Capacity
- 12 gal
- Material
- Plastic
- Package Configuration
- Interleaf
- Color
- White
- Features
- Liner Code K, No Punctures, No Rips, One-by-One, Perfect Fit, Sustainable Liners
- Bags per Roll
- 200
- Max. Load
- 66 lb
- Product Type
- Trash Bags
- Shell Material
- Plastic
- Wire Color
- White
Description
Capacity 12 gal, Thickness 1.2 mil, Color White, Bag Closure Type Drawstring, Height 27 7/8 in, Max. Load 66 lb, Bottom Seal Type Not Applicable, Scent Fragrance Free, Legend Not Applicable, Package Configuration Interleaf, Bags per Roll 200, Item Trash Liner Code K, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.