Shop HERITAGE
See all product information
Create Account
60 gal Trash Bags, 38 in x 58 in, Premium, 0.9 mil, Green, 100 PK
Mfr # Y7658TE R01
Zoro # G802161784
product price:Â $121.99
/pk 100, $1.22/ea
Free Shipping & Returns
Key Features
Capacity
60 gal
Strength Rating
Premium
Material
Bioplast
Thickness
0.9 mil
Size
38 in x 58 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y7658TE R01
- Zoro #
- G802161784
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.9 mil
- Size
- 38 in x 58 in
- Width
- 38 in
- Height
- 58 in
Details
- Capacity
- 60 gal
- Strength Rating
- Premium
- Material
- Bioplast
- Color
- Green
- Item
- Trash Bags
- Application
- Can Liner
- Seal
- Star
- Package Configuration
- 5 Rolls of 20 Bags
- Standards
- BPI Certified; Conforms to ASTM D6400 Standards
- Weight
- 18.3 lbs
- Bag Closure Type
- Open-Face
- % Recycled Content
- 0%
Description
Choose sturdy, can liners with excellent tear and puncture resistance. Optimal lifting strength and load capacity won't let you down. These durable bags stand up to the toughest trash for an excellent value.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.