Shop HERITAGE
See all product information
Eco Blend Max Can Liners, 23 gal, 0.8 mil, 28 in. x 45 in., Blue, 25 Bags/Roll, 10 Rolls/Carton, 250PK
Mfr # L5645TX ER1
Zoro # G712922017
product price:Â $79.45
/pk 250, $0.32/eaKey Features
Strength Rating
Standard Duty
Bag Closure Type
Open-Face
Material
Recycled Linear Low-Density Polyethylene (LLDPE)
Thickness
0.8 mil
Color
Blue Tint
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- L5645TX ER1
- Zoro #
- G712922017
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.8 mil
- Height
- 45 in
- Width
- 28 in
Details
- Capacity
- 23 gal
- Strength Rating
- Standard Duty
- Bag Closure Type
- Open-Face
- Material
- Recycled Linear Low-Density Polyethylene (LLDPE)
- Color
- Blue Tint
- Seal
- Star
- Item
- Waste Can Liners
- % Recycled Content
- 30%
Description
Our goal for innovation in can liners is to manage waste, not create it. These can liners are engineered to reduce the waste destined for our landfills. That is why we strive to use recycled content in our can liners to replace virgin plastic with material recovered from our waste stream. This Eco Blend Max can liner uses rightsizing dimensions designed to fit most common cans.
- 10% mineral strength additive that enhances the strength of the bag.
- Right-sizing dimensions to fit the most common cans.
- Provides greater ease of use, save plastic, and reduce cost.
- Can be used for rough and sharp materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.