60 gal Trash Bags, 38 in x 58 in, Super Heavy-Duty, 1.1 mil, Clear

  • Mfr # H7658SC

  • Zoro # G5202624


product price:  $53.69
/pk 100, $0.54/ea

Key Features

Capacity
60 gal
Strength Rating
Super Heavy-Duty
Bag Closure Type
Open-Face
Material
Polyethylene
Thickness
1.1 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H7658SC
Zoro #
G5202624
UPC #
98241010803
Country of Origin
United States

Dimensions

Thickness
1.1 mil
Size
38 in x 58 in
Width
38 in
Height
58 in

Details

Capacity
60 gal
Strength Rating
Super Heavy-Duty
Bag Closure Type
Open-Face
Material
Polyethylene
Color
Clear
Item
Trash Bags
Seal
Star
Bags Per Roll
100
Weight
16.2 lbs
Application
Can Liner

Description

Maintain a clean and tidy environment. Ultra-durable, linear low-density polyethylene can liners are more likely to stretch than they are to tear or split, making them perfect for industrial and commercial applications where sharp, heavy and/or wet waste may be present, and Heritage Linear Low-Density Can Liners provide one of the best performance profiles in the industry. Their star-sealed bottom more evenly distributes their contained weight while minimizing the potential for leaks, allowing for the smooth collection and transport of refuse without fear of causing a mess. Puncture-resistant.


  • Ultra-durable, linear low-density polyethylene.
  • Tear-, split- and puncture-resistant.
  • Leak-resistant, star-sealed bottom.
  • Ideal for sharp, heavy and/or wet waste and refuse.
  • A wonderful choice for industrial and commercial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.