Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65 gal Trash Can Liners, 61 to 70 gal, 1.5 mil, Black

  • Mfr # H8660AK

  • Zoro # G909731620


product price: $97.99
/pk 100, $0.98/ea
Free Shipping & Returns

Key Features

Capacity
65 gal
Bag Closure Type
Open-Face
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
1.5 mil
Size
61 to 70 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8660AK
Zoro #
G909731620
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.5 mil
Size
61 to 70 gal
Height
60"
Width
43"

Details

Capacity
65 gal
Bag Closure Type
Open-Face
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Black
Item
Trash Can Liners
Features
Extra Heavy-Duty
Application
Commercial Use, Can Liner
Seal
Star

Description

Maintain a clean and tidy environment. Ultra-durable, linear low-density polyethylene can liners are more likely to stretch than they are to tear or split, making them perfect for industrial and commercial applications where sharp, heavy and/or wet waste may be present, and Heritage Linear Low-Density Can Liners provide one of the best performance profiles in the industry. Their star-sealed bottom more evenly distributes their contained weight while minimizing the potential for leaks, allowing for the smooth collection and transport of refuse without fear of causing a mess. Puncture-resistant.


  • Linear low-density polyethylene.
  • Tear- and puncture-resistant.
  • Star-sealed bottom.
  • Perfect for commercial applications.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.