16 gal Trash Bags, 33 in x 24 in, 0.24 mm, Natural

  • Mfr # HERZ4833RNR01

  • Zoro # G001858454


product price:  $68.95
/pk 20, $3.45/ea

Key Features

Capacity
16 gal
Material
High-density Polyethylene (HDPE)
Thickness
0.24 mm
Size
33 in x 24 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HERZ4833RNR01
Zoro #
G001858454
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.24 mm
Size
33 in x 24 in
Width
33 in
Length
33"
Height
24 in

Details

Capacity
16 gal
Material
High-density Polyethylene (HDPE)
Color
Natural
Item
Trash Bags
Application
Can
Bags Per Roll
20
Features
Sturdy; Seal Bottom; Leak Resistant; Reinforced; Durable; Coreless Roll

Description

Heavy-gauge liners are made from high-quality materials for sturdy containment of waste materials. Performance-sealed bottom prevents leakage for dependable use with liquids. Mineral-reinforced material is durable to contain oddly shaped items. One-at-a-time dispensing provides easy access to liners.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.