23 gal Trash Bags, 0.90 mil (23 Micron), Clear, 8 PK

  • Mfr # HERH5645TCR01

  • Zoro # G601858328


product price:  $63.95
/pk 8, $7.99/ea

Key Features

Thickness
0.90 mil (23 Micron)
Color
Clear
Max. Load
55 lb
Application
Can
Length
45"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HERH5645TCR01
Zoro #
G601858328
UPC #
98241136435
Country of Origin
United States

Dimensions

Thickness
0.90 mil (23 Micron)
Length
45"
Width
28"

Details

Capacity
23 gal
Color
Clear
Item
Trash Bags
Max. Load
55 lb
Application
Can

Description

Can liners feature Accufit sizing to create a snug fit onto common cans to prevent them from falling inside your container. Thick material reliably contains a wide variety of items for efficient use. One-at-a-time dispensing provides easy access to liners. Cloudy design keeps unsightly waste hidden from view when transporting to the disposal area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.