30 gal Trash Bags, 0.75 mil (19 Micron), White, 200 PK

  • Mfr # HERH6036EW

  • Zoro # G907199149


product price:  $42.19
/pk 200, $0.21/ea

Key Features

Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
0.75 mil (19 Micron)
Color
White
Width
30"
Features
Tear Resistant; Puncture Resistant; Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HERH6036EW
Zoro #
G907199149
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.75 mil (19 Micron)
Width
30"
Length
36"

Details

Capacity
30 gal
Material
Linear Low-Density Polyethylene (LLDPE)
Color
White
Item
Trash Bags
Features
Tear Resistant; Puncture Resistant; Heavy Duty
Application
Can

Description

Lowdensity can liner offers an economical alternative for your waste disposal needs Industrialstrength material is tearresistant and punctureresistant to reliably contain a wide variety of items Oneatatime dispensing provides easy access to liners Cloudy design keeps unsightly waste hidden from view when transporting to the disposal area

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.