33 gal Trash Bags, 0.75 mil (19 Micron), White, 6 PK

  • Mfr # HERH6639EWR01

  • Zoro # G601858571


product price:  $45.19
/pk 6, $7.53/ea

Key Features

Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
0.75 mil (19 Micron)
Color
White
Width
33"
Features
Tear Resistant; Puncture Resistant; Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HERH6639EWR01
Zoro #
G601858571
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.75 mil (19 Micron)
Width
33"
Length
39"

Details

Capacity
33 gal
Material
Linear Low-Density Polyethylene (LLDPE)
Color
White
Item
Trash Bags
Features
Tear Resistant; Puncture Resistant; Heavy Duty
Application
Can

Description

Low-density can liner offers an economical alternative for your waste disposal needs. Industrial-strength material is tear-resistant and puncture-resistant to reliably contain a wide variety of items. One-at-a-time dispensing provides easy access to liners. Cloudy design keeps unsightly waste hidden from view when transporting to the disposal area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.