56 gal Trash Bags, 0.70 mil (18 Micron), Black, 100 PK

  • Mfr # HERH8647HK

  • Zoro # G007199155


product price:  $42.59
/pk 100, $0.43/ea

Key Features

Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
0.70 mil (18 Micron)
Color
Black
Length
47"
Width
43"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HERH8647HK
Zoro #
G007199155
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.70 mil (18 Micron)
Length
47"
Width
43"

Details

Capacity
56 gal
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Black
Item
Trash Bags
Application
Can; Waste Disposal
Features
Tear Resistant; Puncture Resistant; Foldable

Description

Lowdensity can liner offers an economical alternative for your waste disposal needs Industrialstrength material is tearresistant and punctureresistant to reliably contain a wide variety of items Liners are individually folded for easy dispensing Dark construction keeps unsightly waste hidden from view when transporting to the disposal area

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.