Shop HERITAGE BAG
See all product information
Create Account
AccuFit RePrime Can Liners, 32 gal, 44 x 33 in, 0.90 mil, 6 Boxes x 50, 300 Total
- Mfr # H6644TCRC1
- Zoro # G223364252
product price:Â
$
199.99
/pk of 6, $33.33/ea
Free Shipping & Returns
Key Features
Features
Puncture Resistant, Tear Resistant
Application
Garbage
Length
44 in
Material
Linear Low-Density Polyethylene
Width
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H6644TCRC1
- Zoro #
- G223364252
- UPC #
- -
- Country of Origin
- United States
- Features
- Puncture Resistant, Tear Resistant
- Application
- Garbage
- Capacity
- 32 gal
- Material
- Linear Low-Density Polyethylene
- Color
- Clear
- Item
- Can Liner
Dimensions
- Length
- 44 in
- Width
- 33 in
- Thickness
- 0.9 mil
Description
Accufit Reprime 32 Gallon Can Liners - 32 gal Capacity - 44in Length x 33in Width x 0.90 mil (23 Micron) Thickness - Low Density - Clear - Linear Low-Density Polyethylene (LLDPE) - Garbage - 50/Box, 50PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.