Shop HERITAGE BAG
See all product information
Create Account
RePrime AccuFit Can Liners, 44 gal, 50 x 37 in, 0.90 mil, 4 Boxes x 50, 200 Total
- Mfr # H7450TCRC1
- Zoro # G923365979
product price:Â
$
164.99
/pk of 4, $41.25/ea
Free Shipping & Returns
Key Features
Material
Linear Low-Density Polyethylene
Application
Garbage
Width
37 in
Features
Puncture Resistant, Tear Resistant
Length
50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H7450TCRC1
- Zoro #
- G923365979
- UPC #
- -
- Country of Origin
- United States
- Material
- Linear Low-Density Polyethylene
- Capacity
- 44 gal
- Color
- Clear
- Item
- Can Liner
- Application
- Garbage
- Features
- Puncture Resistant, Tear Resistant
Dimensions
- Width
- 37 in
- Length
- 50 in
- Thickness
- 0.9 mil
Description
RePrime AccuFit 44-gal Can Liners - 44 gal Capacity - 50in Length x 37in Width x 0.90 mil (23 Micron) Thickness - Low Density - Clear - Linear Low-Density Polyethylene (LLDPE) - Garbage - 50/Box, 50PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.