Shop HERITAGE BAG
See all product information
Create Account
BioTuf Trash Bag - 30 gal Capacity - 28in Width x 45in Depth x 1 mil (25 Micron) Thickness - Green
- Mfr # Y5645YER01
- Zoro # G623364036
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Height
45 in
Thickness
1 mil
Capacity
30 gal
Application
Food Waste, Commercial, Can, Industrial
Width
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y5645YER01
- Zoro #
- G623364036
- UPC #
- 98241141996
- Country of Origin
- United States
Dimensions
- Height
- 45 in
- Thickness
- 1 mil
- Width
- 28 in
Details
- Capacity
- 30 gal
- Application
- Food Waste, Commercial, Can, Industrial
- Color
- Green
- Item
- Trash Bag
- Features
- Leak Proof, Tear Resistant, Compostable, Strong, Puncture Resistant, Biodegradable, Star Bottom Seal
- Material
- Bioplast
Description
BioTuf Trash Bag - 30 gal Capacity - 28in Width x 45in Depth x 1 mil (25 Micron) Thickness - Green - Bioplast - Can, Food Waste, Industrial, Commercial - 1 Carton