Eco Blend Max Can Liners - 30 gal Capacity - 31in Width x 45in Depth x 1.50 mil (38 Micron)

  • Mfr # L6245ACER1

  • Zoro # G923364873


product price:  $44.69
/ea

Key Features

Strength Rating
Strong
Height
45 in
Width
31 in
Material
Linear Low-Density Polyethylene, Resin
Thickness
1.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L6245ACER1
Zoro #
G923364873
UPC #
98241174697
Country of Origin
United States

Dimensions

Height
45 in
Width
31 in
Thickness
1.5 mil

Details

Strength Rating
Strong
Item
Can Liner
Color
Clear
Material
Linear Low-Density Polyethylene, Resin
Features
Star Bottom Seal, Leak Proof, Strong
Capacity
30 gal

Description

Eco Blend Max Can Liners - 30 gal Capacity - 31in Width x 45in Depth x 1.50 mil (38 Micron) Thickness - Low Density - Clear - Linear Low-Density Polyethylene (LLDPE), Resin - Can - Recycled - 1 Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.