Linear Low Density Can Liners - 55 gal Capacity - 36in Width x 2 mil (51 Micron) Thickness - Low

  • Mfr # H7258QC

  • Zoro # G523364662


product price:  $84.89
/ea

Key Features

Features
Leak Proof, Durable, Star Bottom Seal, Strong
Thickness
2 mil
Width
36 in
Application
Garbage Can
Capacity
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H7258QC
Zoro #
G523364662
UPC #
98241072924
Country of Origin
United States

Dimensions

Thickness
2 mil
Width
36 in
Height
58 in

Details

Features
Leak Proof, Durable, Star Bottom Seal, Strong
Application
Garbage Can
Capacity
55 gal
Color
Clear
Material
Linear Low-Density Polyethylene
Item
Can Liner

Description

Linear Low Density Can Liners - 55 gal Capacity - 36in Width x 2 mil (51 Micron) Thickness - Low Density - Clear - Linear Low-Density Polyethylene (LLDPE) - Garbage Can/ - 1 Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.