This item is Discontinued.

Heritage Biotuf Can Liner, 13 gal, 1 mil, 24in x 32in, Green, 200PK CW62405/Y4832YE

Biotuf Can Liner, 13 gal, 1 mil, 24in x 32in, Green, 200PK (Discontinued)

  • Mfr # CW62405/Y4832YE
  • Zoro # G115510309
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CW62405/Y4832YE
Zoro #
G115510309
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 mil
Height
32 in
Width
24 in

Details

Bag Closure Type
Open-Face
Material
Bioplast
Color
Green
Item
Repro Resin Waste Can Liners

Description

Excellent puncture and tear resistance. Optimum lifting strength and load capacity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.