This item is Discontinued.

Heritage Biotuf Compostable Can Liners, 48 gal, 0.8 mil, 42in x 48in, Green, 125PK CW62408/Y8448EE

Biotuf Compostable Can Liners, 48 gal, 0.8 mil, 42in x 48in, Green, 125PK (Discontinued)

  • Mfr # CW62408/Y8448EE
  • Zoro # G715510389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW62408/Y8448EE
Zoro #
G715510389
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.8 mil
Height
48 in
Width
42 in

Details

Package Configuration
Roll
Item
Repro Resin Waste Can Liners
Color
Green
Bag Closure Type
Open-Face
Material
Bioplast

Description

Choose sturdy, can liners with excellent tear and puncture resistance. Optimal lifting strength and load capacity won't let you down. These durable bags stand up to the toughest trash for an excellent value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.