Heritage
Cotter Pin Bow Tie, .148"x3-37/64", CSZ
Mfr # BTC-148-0625
Zoro # G9087499
Sold in multiples of 500 for $495.00
$495.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Bow Tie
- Basic Material Spring Wire
- Material Grade MB
- Pin Dia. 0.148 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U27101.019.0051)
- DURASPIN Wood Screw, #8, 2 in, Plain Steel Flat Head Square Drive, 1000 PK (08D200W)
- ZORO SELECT Hex Nut, M27-3.00, A2 Stainless Steel, Not Graded, Plain, 22 mm Ht, 2 PK (M51080.270.0001)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, A4 Stainless Steel, Not Graded, Plain, 16 mm Ht, 10 PK (M55730.160.0001)
- HERITAGE Cotter Pin, 1/8" x 5", SS300 PL (CPS-125-5000)
- HERITAGE Cotter Pin, 7/16" x 3-1/2", CSZ (CP-437-3500)
- HERITAGE Cotter Pin Bow Tie, .12" x 2-3/4", CSZ (BTC-120-0437)
- HERITAGE Cotter Pin T-Head, 1/4" x 1-1/4", CSZ (CPT-250-1250)
- HERITAGE Circle Cotter, .048" x 3/4", SS PL (CCS-048-0750)
- ZORO SELECT Cotter Pin, Extended Prong, 1/4 in Pin Dia, 3-19/64 in Shank Lg, Steel, Zinc Plated Finish, 50 PK (WWG-250-3000-SZ)
- ZORO SELECT Cotter Pin, Hairpin, 0.080"D, 1-3/16"L, PK25 (WWG-BPS6-213)
- Heritage Cotter Pins