Shop HERITAGE
See all product information
Create Account
Eco Blend Max Can Liners, 33 gal, 0.8 mil, 33in. x 39in., Blue, 200PK
Mfr # L6639TX ER1
Zoro # G010997670
product price: $48.79
/pk 200, $0.24/eaKey Features
Capacity
33 gal
Material
Post-Consumer Recycled Linear Low-Density Polyethylene (PCR LLDPE)
Strength Rating
Regular-Duty
% Recycled Content
30%
Thickness
0.8 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L6639TX ER1
- Zoro #
- G010997670
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.8 mil
- Width
- 33 in
- Height
- 39 in
Details
- Capacity
- 33 gal
- Material
- Post-Consumer Recycled Linear Low-Density Polyethylene (PCR LLDPE)
- Strength Rating
- Regular-Duty
- % Recycled Content
- 30%
- Seal
- Star
- Bag Closure Type
- Open-Face
- Item
- Waste Can Liners
- Color
- Blue
- Application
- Can Liner
Description
Our goal for innovation in can liners is to manage waste, not create it. These can liners are engineered to reduce the waste destined for our landfills. That is why we strive to use recycled content in our can liners to replace virgin plastic with material recovered from our waste stream. This Eco Blend Max can liner uses rightsizing dimensions designed to fit most common cans.
- • 10% mineral strength additive that enhances the strength of the bag.
- • Right-sizing dimensions to fit the most common cans.
- • Provides greater ease of use, save plastic, and reduce cost.
- • Can be used for rough and sharp materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.