This item is Discontinued.

Heritage Eco Blend Max Can Liners, 60 gal, 0.8 mil, 38in. x 58in., Black, 100PK L7658TK ER1

This item is Discontinued.

Heritage

Eco Blend Max Can Liners, 60 gal, 0.8 mil, 38in. x 58in., Black, 100PK (Discontinued)

Mfr # L7658TK ER1
Zoro # G210997739
Country of Origin United States
Category Trash Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L7658TK ER1
Zoro #
G210997739
UPC #
-
Country of Origin
United States

Dimensions

Height
58 in
Width
38 in
Thickness
0.8 mil

Details

Material
Post-Consumer Recycled Linear Low-Density Polyethylene (PCR LLDPE)
Item
Waste Can Liners
Seal
Star
% Recycled Content
30%
Capacity
60 gal
Strength Rating
Regular-Duty
Bag Closure Type
Open-Face
Color
Black
Application
Can Liner

Description

Our goal for innovation in can liners is to manage waste, not create it. These can liners are engineered to reduce the waste destined for our landfills. That is why we strive to use recycled content in our can liners to replace virgin plastic with material recovered from our waste stream. This Eco Blend Max can liner uses rightsizing dimensions designed to fit most common cans.


  • • 10% mineral strength additive that enhances the strength of the bag.
  • • Right-sizing dimensions to fit the most common cans.
  • • Provides greater ease of use, save plastic, and reduce cost.
  • • Can be used for rough and sharp materials.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.