Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, , Carbon Steel Zinc Yellow Finish

  • Mfr # FTWU-0375-ZY/B

  • Zoro # G408168552


product price: $0.26
/ea
Sold in multiples of 100 for $26.00

Key Features

Material
Carbon Steel
Finish
Zinc Yellow
Inside Diameter
0.438 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTWU-0375-ZY/B
Zoro #
G408168552
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1.0000
Inside Diameter
0.438 in

Details

Item
Flat Washer
Material
Carbon Steel
Finish
Zinc Yellow

Description

USS MilCarb Grade 8 Flat Washer 38 Zinc Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.