Shop All Biohazard Bags
Heritage
Healthcare Biohazard Can Liners, 45 gal, 3 mil, 40" x 46", Red, PK75
Mfr # A8046ZR
Zoro # G5216679
product price: $138.99
/pk 75, $1.85/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Capacity 45 gal
- Material Polyethylene
- Width 40"
- Height 46"
Product Information
- Brand Heritage
- MFR # A8046ZR
- Zoro # G5216679
- UPC # 98241000972
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 40" |
Height | 46" |
Size | 40 x 46 |
Details
Description
Heritage Healthcare Biohazard Printed Can Liners, 45 gal, 3 mil, 40" x 46", Red, 75/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Toilet Bowl Cleaner, Bottle, 32 oz, Ready to Use, Floral Fragrance, 12 Pack (2LEF5)
- SC JOHNSON Glade 682262, Air Freshener, Super Fresh Scent, 13.8 Oz Aerosol (SJN682262)
- SAN JAMAR Towel Dispenser, Lever Roll, Classic, Wht (T1100WH)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 24 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton, FGV11800WH00 (FGV11800WH00)
- HERITAGE Healthcare Biohazard Can Liners, 10gal, 1.3 mil, 24" x 23", Red, PK500 (A4823PR)
- MEDEGEN MEDICAL PRODUCTS Can Liner, 30x37", 10 ga., Clear, PK500 (RS303710N)
- ZORO SELECT Chemo Waste Bags, 1 gal., Yellow, PK25 (3LCX2)
- SP SCIENCEWARE Autoclavable Bags, 0.5 gal., Clear, PK100 (H13182-0810)
- ZORO SELECT Biohazard Bag, Red, 1 gal., PK200 (3UAF2)
- SP SCIENCEWARE Biohazard Bag Holder, 18-1/2 In. H (F13192-0001)
- MEDEGEN MEDICAL PRODUCTS Can Liner, 24x24", 6 ga., Clear, PK1000 (RS242406N)
- Heritage Biohazard Bags