
Healthcare Biohazard Printed Can Liners, 30 gal, 1.3 mil, 30in x 43in, Red, Flat Pack, 200PK
Mfr # A6043PR
Zoro # G115960777
product price: $126.99
/pk 200, $0.63/ea
Free Shipping & Returns
Key Features
Capacity
20 gal
Bag Closure Type
Open-Face
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
1.3 mil
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A6043PR
Zoro #
G115960777
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1.3 mil
Height
43 in
Width
30 in
Size
30in x 43in
Details
Capacity
20 gal
Bag Closure Type
Open-Face
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Red
Item
Biohazard LDPE Waste Can Liners
Seal
Star (Bottom)
Package Configuration
Flat Pack
Description
Sort dangerous materials more safely and more efficiently. Featuring bright coloring and bold, high contrast labeling, Heritage Healthcare Biohazard Printed Low-Density Can Liners enable easy identification of dangerous waste, even if the bags are seen from a distance. To help you ensure workplace safety, each liner is pre-printed with both biohazard-waste icons and bilingual, English and Spanish text. Manufactured of high-quality, linear low-density resin, they also provide exceptional puncture, tear and split resistance, while their leak-resistant, star-sealed bottoms help ensure that the contained weight is evenly distributed. Individually folded for easy dispensing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.