
Healthcare Pre-Printed High-Density Can Liners, 33 gal, 13.97mic, 33 x 40, Red, Flat Pack, 250PK
Mfr # Z6640HR P01
Zoro # G515510312
product price:Â $66.25
/pk 250, $0.27/eaKey Features
Capacity
30 gal
Bag Closure Type
Open-Face
Material
High-Density Polyethylene (HDPE)
Thickness
13.97 mic
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
Z6640HR P01
Zoro #
G515510312
UPC #
-
Country of Origin
United States
Dimensions
Thickness
13.97 mic
Width
33 in
Height
40 in
Details
Capacity
30 gal
Bag Closure Type
Open-Face
Material
High-Density Polyethylene (HDPE)
Color
Red
Item
Biohazard HDPE Waste Can Liners
Seal
Star (Bottom)
Package Configuration
Flat Pack
Description
Sort materials more efficiently. Color-coded and clearly labeled, Heritage Healthcare Pre-Printed High-Density Can Liners allow for easy identification and separation of potentially dangerous waste and materials to help ensure workplace safety. Sturdy and strong, they provide a simple and reliable way to manage healthcare related materials. High-density polyethylene provides excellent lifting strength with minimal stretching and is ideally suited for paper waste, textiles, linens and other materials that do not feature sharp corners or edges. Star-sealed bottom helps ensure that the contained weight is evenly distributed while providing enhanced leak resistance. Convenient, topside dual-stream packaging deliver easy-dispense performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.